
Hi-Vis FR Safety Vest L , Zipper 5 Pockets
Mfr # 1284FR-RZ-RD-LG
Zoro # G306198019
product price: $14.95
/ea
Sold in multiples of 12 for $179.40
Key Features
Standards
ASTM D6413
Color
Red
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1284FR-RZ-RD-LG
Zoro #
G306198019
UPC #
607659248762
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ASTM D6413
Color
Red
Material
Polyester Mesh
ANSI Type
Type O
Closure Type
Zipper
Total Number of Pockets
5
Features
Radio Clips
Flame-Resistant Properties
Yes
Covered Pocket Locations
Lower Chest
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Number of Outside Pockets
3
Number of Pockets with Closure
2
Description
If you can’t see what’s coming, then it’s best that what’s coming sees you. The Ironwear 1284FR-BZ-RD Mesh Safety Vest is made with 100% birdseye knit polyester mesh that is treated with flame-retardant properties to self-extinguish when caught on fire. The 2 in reflective tape wraps around the torso and over shoulders in a suspender pattern for improved visibility in low-light conditions. The front zipper also offers a secure fit during work and easy removal between shifts. Additional features include 5 total pockets – 1 chest pocket, 2 front pockets and 2 interior pockets – as well as 2 radio clip tabs, all for integrated workplace utility. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.