Hi-Vis FR Safety Vest w/Sleeves 2XL Class 3 , Zipper 3 Pockets
- Mfr # 1258FR-LZ-RD-2XL
- Zoro # G306198088
product price:
$
95.49
/ea
Key Features
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
60% Modacrylic/40% Cotton
Reflective Stripe Width
2 in
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1258FR-LZ-RD-2XL
- Zoro #
- G306198088
- UPC #
- 607659125841
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis FR Safety Vest w/Sleeves
- Standards
- ANSI / ISEA 107; ASTM 1506; NFPA 70E
- Color
- Lime
- Material
- 60% Modacrylic/40% Cotton
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper
- Total Number of Pockets
- 3
- Features
- Radio Tabs
- Number of Inside Pockets
- 0
- Number of Outside Pockets
- 3
- Flame-Resistant Properties
- Yes
- Reflective Stripe Color
- Silver
- Covered Pocket Locations
- Lower Front
- Number of Pockets with Closure
- 2
- ATPV Rating
- 5.1 cal/cm2
Description
The Ironwear 1258 safety vest is the choice solution for high-traffic, low-light settings where fire hazards are present. Made with a blend of 60% modacrylic and 40% cotton fabric, this flame-resistant vest meets ASTM 1506 standards with an Arc rating of ATPV 5.1, CAT 1. This Type R vest also features 2 in silver reflective tape over the arms, torso and shoulders that meets ANSI/ISEA 107 Class 2 standards for high visibility. A front chest pocket, 2 waist pockets and 2 radio clip holders are included for hands-on access to work tools and accessories, with a zipper front closure for easy on and off. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.