Shop IRONWEAR
See all product information
Create Account
Hi-Vis FR Safety Vest w/Sleeves 3XL Class 3 , Zipper 3 Pockets
- Mfr # 1256FR-LZ-RD-3XL
- Zoro # G406198209
product price:
$
100.99
/ea
Sold in multiples of 2 for
$201.98
Free Shipping & Returns
Key Features
Standards
ANSI / ISEA 107; NFPA 2112; NFPA 70E; UL Classified
Color
Lime
Material
Modacrylic Cotton & Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1256FR-LZ-RD-3XL
- Zoro #
- G406198209
- UPC #
- 607659125650
- Country of Origin
- China
- Item
- Hi-Vis FR Safety Vest w/Sleeves
- Standards
- ANSI / ISEA 107; NFPA 2112; NFPA 70E; UL Classified
- Color
- Lime
- Material
- Modacrylic Cotton & Polyester
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper
- Total Number of Pockets
- 3
- Features
- Radio Tabs
- Number of Inside Pockets
- 0
- Covered Pocket Locations
- Outside Lower
- Flame-Resistant Properties
- Yes
- Reflective Stripe Color
- Silver
- Number of Pockets with Closure
- 2
- Number of Outside Pockets
- 3
- ATPV Rating
- 8.7 cal/cm2
Dimensions
- Size
- 3XL
- Reflective Stripe Width
- 2 in
Description
The Ironwear 1256 safety vest is the superior choice for durable, high-visibility, flame-resistant work gear. Made from a flame-resistant cotton and polyester blend with a zipper front closure, this UL MH60361-registered vest meets NFPA 2112 with an Arc rating of 8.7, CAT 2. With 2 in silver reflective tape that wraps around the arms and torso and over the shoulders, this Type R vest also meets ANSI/ISEA 107 Class 3 standards. Additional features include 2 waist pockets with hook and loop flaps, as well as 2 radio clip tabs at the shoulders, all for improved workplace efficiency. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.