Hi-Vis FR Safety Vest w/Sleeves 3XL Class 3 , Zipper 3 Pockets

  • Mfr # 1258FR-LZ-RD-3XL

  • Zoro # G606198146


product price:  $83.99
/ea

Key Features

Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
60% Modacrylic/40% Cotton
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1258FR-LZ-RD-3XL
Zoro #
G606198146
UPC #
607659125858
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Safety Vest w/Sleeves
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
60% Modacrylic/40% Cotton
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
3
Features
Radio Tabs
Flame-Resistant Properties
Yes
Number of Pockets with Closure
2
Reflective Stripe Color
Silver
Covered Pocket Locations
Lower Front
Number of Outside Pockets
3
Number of Inside Pockets
0
ATPV Rating
5.1 cal/cm2

Description

The Ironwear 1258 safety vest is the choice solution for high-traffic, low-light settings where fire hazards are present. Made with a blend of 60% modacrylic and 40% cotton fabric, this flame-resistant vest meets ASTM 1506 standards with an Arc rating of ATPV 5.1, CAT 1. This Type R vest also features 2 in silver reflective tape over the arms, torso and shoulders that meets ANSI/ISEA 107 Class 2 standards for high visibility. A front chest pocket, 2 waist pockets and 2 radio clip holders are included for hands-on access to work tools and accessories, with a zipper front closure for easy on and off. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.