Hi-Vis FR Safety Vest w/Sleeves 4XL Class 3 , Hook & Loop 5 Pockets

  • Mfr # 1294FR-L-4XL

  • Zoro # G606198627


product price:  $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Standards
ANSI / ISEA 107; ASTM D6413
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Hook & Loop
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1294FR-L-4XL
Zoro #
G606198627
UPC #
607659294257
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Safety Vest w/Sleeves
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh
Closure Type
Hook & Loop
ANSI Class
3
Total Number of Pockets
5
Number of Pockets with Closure
2
Reflective Stripe Color
Silver
Number of Outside Pockets
3
Number of Inside Pockets
2
Flame-Resistant Properties
Yes
Covered Pocket Locations
Outside Lower

Description

The Ironwear 1294 safety vest is the perfect high-visibility supplement for your FR work gear. With 2 in silver reflective tape over the shoulders and around the arms and torso, this Type R vest meets ANSI/ISEA 107 Class 3 standards. The hi-vis polyester mesh fabric is not only designed to fit comfortably over standard clothing, but is also treated with flame-retardant properties and tested under ASTM D6413 methods to self-extinguish when caught on fire. Additional features include 2 hook and loop flap pockets at the waist, 2 inside pockets and a hook and loop pocket at the left chest. This safety vest is ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.