Hi-Vis FR Safety Vest w/Sleeves L Class 3 , Hook & Loop 3 Pockets

  • Mfr # 1267FR-L-RD-LG

  • Zoro # G506198154


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
Modacrylic Mesh
Reflective Stripe Width
2 in
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1267FR-L-RD-LG
Zoro #
G506198154
UPC #
607659126725
Country of Origin
Dominican Republic

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Safety Vest w/Sleeves
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
Modacrylic Mesh
ANSI Class
3
Closure Type
Hook & Loop
Total Number of Pockets
3
Features
2 Radio Clips
Reflective Stripe Color
Silver
Number of Outside Pockets
3
Flame-Resistant Properties
Yes
Number of Inside Pockets
0
ATPV Rating
5.1 cal/cm2

Description

The Ironwear 1267 safety vest is built for those who need both optimal visibility and maximum flame protection. Made with 100% modacrylic mesh fabric, this flame-resistant vest meets NFPA 70E and ASTM 1506 standards, with an Arc rating of ATPV 5.1, CAT 1. This Type R vest also meets ANSI/ISEA 107 Class 3 standards, with 2 in silver reflective tape around the arms and torso and over the shoulders and chest pocket. A hook and loop chest pocket, 2 waist pockets with hook and loop flaps and 2 radio clip holders are also included for hands-on access to work tools and accessories, with a hook and loop front closure for easy on and off. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.