
Hi-Vis FR Safety Vest w/Sleeves M Class 3 , Hook & Loop 5 Pockets
Mfr # 1294FR-L-M
Zoro # G106198103
product price: $15.95
/eaSold in multiples of 10 for $159.50
Key Features
Standards
ANSI / ISEA 107; ASTM D6413
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
3
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1294FR-L-M
Zoro #
G106198103
UPC #
607659294202
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest w/Sleeves
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh
ANSI Class
3
Closure Type
Hook & Loop
Total Number of Pockets
5
Reflective Stripe Color
Silver
Flame-Resistant Properties
Yes
Number of Inside Pockets
2
Number of Outside Pockets
3
Number of Pockets with Closure
2
Covered Pocket Locations
Outside Lower
Description
The Ironwear 1294 safety vest is the perfect high-visibility supplement for your FR work gear. With 2 in silver reflective tape over the shoulders and around the arms and torso, this Type R vest meets ANSI/ISEA 107 Class 3 standards. The hi-vis polyester mesh fabric is not only designed to fit comfortably over standard clothing, but is also treated with flame-retardant properties and tested under ASTM D6413 methods to self-extinguish when caught on fire. Additional features include 2 hook and loop flap pockets at the waist, 2 inside pockets and a hook and loop pocket at the left chest. This safety vest is ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.