Hi-Vis FR Safety Vest XL Class 2 U Back, , Zipper 5 Pockets
- Mfr # 1284FR-L-XL
- Zoro # G806198229
product price:
$
12.35
/ea
Sold in multiples of 12 for
$148.20
Key Features
Standards
ASTM D6413, ANSI / ISEA 107-2015
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1284FR-L-XL
- Zoro #
- G806198229
- UPC #
- 607659284722
- Country of Origin
- China
- Item
- Hi-Vis FR Safety Vest
- Standards
- ASTM D6413, ANSI / ISEA 107-2015
- Color
- Lime
- Material
- Polyester Mesh
- Back Stripe Pattern
- U
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 5
- Features
- Radio Clips
- Covered Pocket Locations
- Lower Chest
- Flame-Resistant Properties
- Yes
- Number of Pockets with Closure
- 2
- Reflective Stripe Color
- Silver
- Number of Outside Pockets
- 3
- Number of Inside Pockets
- 2
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2 in
Description
If you can’t see what’s coming, then it’s best that what’s coming sees you. The Ironwear 1284FR Mesh Safety Vest is made with 100% birdseye knit polyester mesh that is treated with flame-retardant properties to self-extinguish when caught on fire. The 2 in reflective tape wraps around the torso and over shoulders in a suspender pattern for high-visibility protection that meets ANSI/ISEA Class 2. The hook and loop front closure also offers a comfortable fit during work and easy removal between shifts. A total of 5 pockets are also included – including 1 chest pocket, 2 front pockets and 2 interior pockets – all for integrated workplace utility. This safety vest is ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.