Hi-Vis FR Surveyor Safety Vest 2XL Class 2 , Zipper 9 Pockets

  • Mfr # 1277FR-LZ-RD-2XL

  • Zoro # G306198408


product price:  $21.95
/ea
Sold in multiples of 5 for $109.75

Key Features

Size
2XL
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1277FR-LZ-RD-2XL
Zoro #
G306198408
UPC #
607659277441
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Surveyor Safety Vest
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
9
Features
Radio Clips
Reflective Stripe Color
Silver
Covered Pocket Locations
Lower Left, Lower Right
Number of Outside Pockets
7
Number of Inside Pockets
2
Flame-Resistant Properties
Yes
Number of Pockets with Closure
4

Description

The Ironwear 1277 safety vest is designed for those who refuse to be stopped by low-light conditions or fire hazards. Featuring 2 in silver reflective tape over 2.5 in contrasting fabric around the torso and over the shoulders, this Type R vest meets ANSI/ISEA 107 Class 2 standards for high visibility. The polyester fabric and mesh back are not only comfortable, but also treated with flame-retardant properties tested under D6413 methods to self-extinguish when ignited. Additionally, the 2 radio clip holders and 13 total pockets (including 4 pen pockets, a tablet pocket, slotted chest pockets, 2 inner chest pockets and 4 waist pockets with hook and loop flaps) allow for smart access to a wide variety of tools and accessories. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.