Hi-Vis FR Surveyor Safety Vest 3XL Class 2 , Zipper 12 Pockets
- Mfr # 1278FR-LZ-RD-3XL
- Zoro # G806198199
product price:
$
65.99
/ea
Key Features
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1278FR-LZ-RD-3XL
- Zoro #
- G806198199
- UPC #
- 607659127852
- Country of Origin
- China
- Item
- Hi-Vis FR Surveyor Safety Vest
- Standards
- ANSI / ISEA 107; ASTM D6413
- Color
- Lime
- Material
- Polyester Mesh
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 12
- Features
- Radio Clips
- Covered Pocket Locations
- Upper Left Chest, Upper Right Chest, Front Lower, Inside Lower
- Reflective Stripe Color
- Silver
- Number of Pockets with Closure
- 6
- Number of Outside Pockets
- 9
- Flame-Resistant Properties
- Yes
- Number of Inside Pockets
- 3
Dimensions
- Size
- 3XL
- Reflective Stripe Width
- 2 in
Description
The Ironwear 1278 flame-retardant safety vest is the superior combination of safety, performance and comfort. This Type R vest has 2 in silver reflective tape layered over 4 in orange contrasting fabric in a unique overlapping pattern at the waist, chest, shoulders and back for high-visibility protection that meets ANSI/ISEA 107 Class 2 standards. The lightweight polyester mesh fabric is treated with flame-retardant properties tested under D6413 to self-extinguish when caught aflame, with a zipper front closure and neck cushion for added comfort. This vest also features 3 radio clip holders, pocket grommets for flagging tape and 18 total pockets (2 chest pockets, 2 flap waist pockets, 2 open waist pockets, 2 hook and loop waist pockets, 2 inside open waist pockets, 2 inside zippered waist pockets, 1 inside chest pocket, 1 back tablet pocket and 4 pen pockets) for maximum utility. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.