Hi-Vis FR Surveyor Safety Vest 4XL Class 2 , Zipper 9 Pockets

  • Mfr # 1277-OZ-RD-4XL

  • Zoro # G706197988


product price:  $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Size
4XL
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1277-OZ-RD-4XL
Zoro #
G706197988
UPC #
607659277267
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Surveyor Safety Vest
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
9
Features
Radio Clips
Number of Inside Pockets
2
Covered Pocket Locations
Lower Left, Lower Right
Number of Outside Pockets
7
Number of Pockets with Closure
4
Reflective Stripe Color
Silver
Flame-Resistant Properties
Yes

Description

The Ironwear 1277 safety vest provides high-visibility protection with complete utility assistance that allows you to keep your work gear easily within reach. Featuring 2 in silver reflective tape over 2.5 in contrasting fabric around the torso and over the shoulders, this Type R vest meets ANSI/ISEA 107 Class 2 standards. The 13 total pockets and 2 radio clip holders allow for smart access to a wide variety of tools and accessories, with 4 pen pockets, a tablet pocket, 2 slotted chest pockets, 2 inner chest pockets and 4 waist pockets with hook and loop flaps. This vest is also made of 100% polyester mesh fabric for a lightweight, breathable fit that is comfortable for all-day wear. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.