
Hi-Vis Safety Vest 2XL Class 2 , Zipper 2 Pockets
Mfr # 1231-LZ-2XL
Zoro # G606198122
product price: $10.39
/ea
Sold in multiples of 10 for $103.90
Key Features
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1231-LZ-2XL
Zoro #
G606198122
UPC #
607659123144
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Number of Outside Pockets
2
Description
The Ironwear 1231 safety vest is the definitive model of high-visibility PPE for use in low-light or moderate-traffic areas. With 2 in silver reflective tape around the torso and over the shoulders, this vest meets ANSI/ISEA 107 Class 2. The 100% polyester mesh material is durable but lightweight and comfortable for all-day use, while the zipper front closure allows for easy on and off. Also included are 2 front waist pockets for added workplace utility. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.