Hi-Vis Safety Vest 2XL Class 3 3 Pockets

  • Mfr # 1292-O-2XL

  • Zoro # G106198318


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Color
Orange
Material
Polyester Mesh
ANSI Class
3
Total Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292-O-2XL
Zoro #
G106198318
UPC #
607659292246
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Class
3
Total Number of Pockets
3

Description

The Ironwear 1292 safety vest is ideal for those working within close proximity of high-traffic conditions. This Type R vest is made of comfortable polyester mesh fabric, with 2 in silver reflective tape around the arms, torso and shoulders that meets ANSI/ISEA Class 3 standards. The hook and loop front closure allow for easy on and off, while the 2 inside waist pockets and left chest pocket add convenience and utility. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. It is also appropriate for improving worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.