Hi-Vis Safety Vest 2XL , Zipper 5 Pockets

  • Mfr # 1284-BKZ-RD-2XL

  • Zoro # G406198117


product price:  $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Color
Black
Material
100% Birdseye Knit Polyester
Reflective Stripe Width
2"
Closure Type
Zipper
Total Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1284-BKZ-RD-2XL
Zoro #
G406198117
UPC #
607659428447
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2"

Details

Item
Hi-Vis Safety Vest
Color
Black
Material
100% Birdseye Knit Polyester
Closure Type
Zipper
Total Number of Pockets
5
Features
2 Radio Clips
Covered Pocket Locations
Lower Chest
Number of Pockets with Closure
2
Number of Outside Pockets
3
Number of Inside Pockets
2
Reflective Stripe Color
Silver

Description

If you can’t see what’s coming, then it’s best that what’s coming sees you. The Ironwear 1284 safety vests are built with 100% birdseye knit polyester mesh and a front zipper for a lightweight and breathable fit. Featuring 2 in reflective tape wraps around the torso and over the shoulders in a suspender pattern, this vest provides for superior visibility than other standard vests. With 2 radio clip tabs at the shoulders and 5 total pockets – including 1 chest pocket, 2 outer waist pockets and 2 inner waist pockets, this vest also delivers improved efficiency and convenient utility so you can get the job done easier. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.