
Hi-Vis Safety Vest 3XL Class 2 , Hook & Loop 0 Pockets
Mfr # 1286-L-3XL
Zoro # G606198207
product price: $9.25
/eaSold in multiples of 20 for $185.00
Key Features
Standards
ANSI / ISEA 107
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1286-L-3XL
Zoro #
G606198207
UPC #
607659286146
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
0
Reflective Stripe Color
Silver
Description
The Ironwear 1286 safety vest is the safe choice for high-visibility solutions. Featuring 2 in silver reflective tape around the torso and over the shoulders, this Type R vest meets ANSI/ISEA 107 Class 2. The 100% polyester fabric is both durable for tough work environments and comfortable for all-day wear, with a hook and loop front closure that allows for easy on and off. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.