
Hi-Vis Safety Vest 3XL Class 3 , Hook & Loop 3 Pockets
Mfr # 1292-L-3XL
Zoro # G706197964
product price: $13.85
/eaSold in multiples of 10 for $138.50
Key Features
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1292-L-3XL
Zoro #
G706197964
UPC #
607659292154
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Closure Type
Hook & Loop
ANSI Class
3
Total Number of Pockets
3
Reflective Stripe Color
Silver
Number of Outside Pockets
1
Number of Inside Pockets
2
Description
The Ironwear 1292 safety vest is ideal for those working within close proximity of high-traffic conditions. This Type R vest is made of comfortable polyester mesh fabric, with 2 in silver reflective tape around the arms, torso and shoulders that meets ANSI/ISEA Class 3 standards. The hook and loop front closure allow for easy on and off, while the 2 inside waist pockets and left chest pocket add convenience and utility. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. It is also appropriate for improving worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.