Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 4XL Class 2 , Hook & Loop 5 Pockets

  • Mfr # 1284BRK-L-4XL

  • Zoro # G306198439


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Size
4XL
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1284BRK-L-4XL
Zoro #
G306198439
UPC #
607659228450
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
5
Breakaway
Yes
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Number of Outside Pockets
3
Covered Pocket Locations
Lower Chest
Number of Pockets with Closure
2

Description

If you can’t see what’s coming, then it’s best that what’s coming sees you. The Ironwear 1284 safety vest is the go-to choice for high-visibility safety gear for those who work in environments with moving machinery. This Type R vest features a 5-point breakaway system comprised of hook and loop fasteners at the front, sides and shoulders that will detach from the body in the event of an entanglement hazard. The 100% polyester mesh fabric is not only durable, but provides a comfortable and breathable wear as well – perfect for long work shifts. For high-visibility protection, 2 in silver reflective tape is included around the torso and over the shoulders that meets ANSI/ISEA 107 Class 2. A total of 3 front pockets and 2 inside pockets are also included for improved efficiency and convenient utility so you can get the job done easier. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. It is also appropriate for improving worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.