Hi-Vis Safety Vest 4XL Class 2 , Snap Button 8 Pockets, ID Window

  • Mfr # 1279-OS-RD-CID-4XL

  • Zoro # G106198486


product price: $25.29
/ea
Sold in multiples of 5 for $126.45

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
2
Closure Type
Snap Button
Total Number of Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1279-OS-RD-CID-4XL
Zoro #
G106198486
UPC #
607659007925
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Class
2
Closure Type
Snap Button
Total Number of Pockets
8
Includes ID Window
ID Window
Features
Radio Clips
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Includes Tablet Pocket
Yes
Number of Outside Pockets
5
Number of Inside Pockets
3

Description

The Ironwear 1279 safety vest is the smart solution to hi-vis gear. This Type R vest features a snap button front closure, 2 radio clip holders and a clear ID badge holder, as well as 2 in silver reflective tape across the torso and over the shoulders for protection that meets ANSI/ISEA 107 Class 2. Also included are 12 total pockets - 4 pen pockets, 2 outer chest pockets, 2 flap pockets at the waist, 2 inner chest pockets and 2 inner waist pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.