
Hi-Vis Safety Vest 4XL Class 2 , Snap Button 8 Pockets, ID Window
Mfr # 1279-RS-RD-CID-4XL
Zoro # G606197965
product price: $25.29
/ea
Sold in multiples of 5 for $126.45
Key Features
Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
2
Closure Type
Snap Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1279-RS-RD-CID-4XL
Zoro #
G606197965
UPC #
607659007987
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Red
Material
Polyester Mesh
ANSI Class
2
Closure Type
Snap Button
Total Number of Pockets
8
Includes ID Window
ID Window
Features
Radio Clips
Reflective Stripe Color
Silver
Includes Tablet Pocket
Yes
Number of Inside Pockets
3
Number of Outside Pockets
5
Number of Pockets with Closure
2
Description
The Ironwear 1279 safety vest is the smart solution to hi-vis gear. This professional design features a snap button front closure, 2 radio clip holders and a clear ID badge holder, as well as 2 in silver reflective tape across the torso and over the shoulders. This vest also comes with 12 total pockets, including 4 pen pockets, 2 outer chest pockets, 2 flap pockets at the waist, 2 inner chest pockets and 2 inner waist pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.