Hi-Vis Safety Vest 4XL Class 2 , Zipper 7 Pockets, ID Window

  • Mfr # 1245-LZ-RD-7-4XL

  • Zoro # G606198542


product price:  $25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2.5 in
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1245-LZ-RD-7-4XL
Zoro #
G606198542
UPC #
607659124561
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2.5 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
7
Includes ID Window
ID Window
Features
Radio Tabs & Pocket Grommets
Covered Pocket Locations
Lower Front, Upper Left Chest
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Number of Pockets with Closure
4
Number of Outside Pockets
5

Description

The Ironwear 1245 safety vest brings together the best in safety, comfort and utility. This Type R vest has 2 in silver reflective tape layered over 3 in contrasting fabric that stretches around the torso, over the shoulders and across the back in an H-pattern for high visibility that meets ANSI/ISEA 107 Class 2 standards. It is designed with 100% polyester mesh fabric that is not only durable for tough working conditions, but also comfortable for all-day wear. Also included are 2 waist pockets, 2 left chest pockets, 1 inside lower left pocket, 1 inside lower right tablet pocket with hook and loop closure, 1 upper right chest pocket, 4 pen pockets, pocket grommets and 2 radio clip holders This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.