
Hi-Vis Safety Vest L Class 2 , Snap Button 8 Pockets, ID Window
Mfr # 1279-OS-RD-CID-LG
Zoro # G606198573
product price: $25.29
/eaSold in multiples of 5 for $126.45
Key Features
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Snap Button
ANSI Class
2
Total Number of Pockets
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1279-OS-RD-CID-LG
Zoro #
G606198573
UPC #
607659790001
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
Closure Type
Snap Button
ANSI Class
2
Total Number of Pockets
8
Includes ID Window
ID Window
Features
Radio Clips
Number of Outside Pockets
5
Includes Tablet Pocket
Yes
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Number of Inside Pockets
3
Description
The Ironwear 1279 safety vest is the smart solution to hi-vis gear. This Type R vest features a snap button front closure, 2 radio clip holders and a clear ID badge holder, as well as 2 in silver reflective tape across the torso and over the shoulders for protection that meets ANSI/ISEA 107 Class 2. Also included are 12 total pockets - 4 pen pockets, 2 outer chest pockets, 2 flap pockets at the waist, 2 inner chest pockets and 2 inner waist pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.