Hi-Vis Safety Vest L Class 2 , Zipper 5 Pockets

  • Mfr # 1284-LZ-RD-L

  • Zoro # G306198392


product price:  $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Size
L
Standards
ANSI / ISEA 107
Color
Red
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1284-LZ-RD-L
Zoro #
G306198392
UPC #
607659248298
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Red
Material
Polyester Mesh
ANSI Type
Type O
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
5
Features
Radio Clips
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Number of Outside Pockets
3
Covered Pocket Locations
Lower Chest
Number of Inside Pockets
2

Description

If you can’t see what’s coming, then it’s best that what’s coming sees you. The Ironwear 1284 safety vest is the go-to choice for high-visibility safety gear. Featuring 100% polyester mesh fabric and a zipper front closure, this Type R vest is lightweight, comfortable and breathable – perfect for all-day wear through long work shifts. The 2 in silver reflective tape stretches around the torso and over the shoulders for protection that meets ANSI/ISEA 107 Class 2 standards. With 2 radio clips and 5 totals pockets – including 3 front pockets and 2 inside pockets – this vest also delivers improved efficiency and convenient utility so you can get the job done easier. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.