Hi-Vis Safety Vest L Class 2 , Zipper 6 Pockets, ID Window
- Mfr # 1241-LZ-RD-CID-LG
- Zoro # G906198198
product price:
$
23.95
/ea
Sold in multiples of 5 for
$119.75
Key Features
Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2.5 in
Closure Type
Zipper
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241-LZ-RD-CID-LG
- Zoro #
- G906198198
- UPC #
- 607659124127
- Country of Origin
- China
Dimensions
- Size
- L
- Reflective Stripe Width
- 2.5 in
Details
- Item
- Hi-Vis Safety Vest
- Standards
- ANSI / ISEA 107
- Color
- Lime
- Material
- Polyester Mesh
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 6
- Includes ID Window
- ID Window
- Features
- Radio Clips
- Reflective Stripe Color
- Silver
- Number of Pockets with Closure
- 2
- Number of Outside Pockets
- 4
- Covered Pocket Locations
- Outside Lower
- Includes Tablet Pocket
- Yes
- Number of Inside Pockets
- 2
Description
The Ironwear 1241 safety vest is designed to keep you illuminated both day and night. Featuring our patented technology that absorbs light and glows under dark conditions, this Type R vest has 2 in silver reflective tape layered over 3 in contrasting fabric that stretches around the torso, over the shoulder and across the back in an H-pattern for high visibility that meets ANSI/ISEA 107 Class 2 standards. The 100% polyester mesh fabric is not only durable for tough working conditions, but also comfortable for all-day wear. Also included are 2 radio clip holders, 2 outer waist pockets, an inner right tablet pocket, an inner left waist pocket, a left chest pocket with clear ID badge holder and an open right pocket with 4 pen pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.