Zoro Homepage

Hi-Vis Safety Vest M - XL Class 1 , Hook & Loop

  • Mfr # 1220-MD-XL

  • Zoro # G906198426


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Color
Blue
Material
Polyester Mesh
Reflective Stripe Width
2.5 in
Closure Type
Hook & Loop
ANSI Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220-MD-XL
Zoro #
G906198426
UPC #
607659122000
Country of Origin
China

Dimensions

Size
M - XL
Reflective Stripe Width
2.5 in

Details

Item
Hi-Vis Safety Vest
Color
Blue
Material
Polyester Mesh
Closure Type
Hook & Loop
ANSI Class
1
Reflective Stripe Color
Silver

Description

The Ironwear 1220 safety vest is ideal for low-traffic work zones where augmented visibility is still preferred, with 2 in silver reflective tape over 3 in contrasting fabric that wraps around the torso, over the shoulders and across the back in an H-pattern. This vest includes a hook and loop front closure that allows for easy donning and removal, as well as wraparound hook and loop adjustments that help anyone get the right fit. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply machine wash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.