Hi-Vis Safety Vest M - XL Class 2 , Zipper 2 Pockets

  • Mfr # 1231-LZ-M

  • Zoro # G706198459


product price:  $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231-LZ-M
Zoro #
G706198459
UPC #
607659123113
Country of Origin
China

Dimensions

Size
M - XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
Reflective Stripe Color
Silver

Description

The Ironwear 1231 safety vest is the definitive model of high-visibility PPE for use in low-light or moderate-traffic areas. With 2 in silver reflective tape around the torso and over the shoulders, this vest meets ANSI/ISEA 107 Class 2. The 100% polyester mesh material is durable but lightweight and comfortable for all-day use, while the zipper front closure allows for easy on and off. Also included are 2 front waist pockets for added workplace utility. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.