
Hi-Vis Safety Vest w/Black Bottom 4XL Class 2 , Zipper 8 Pockets
Mfr # 1244-BKZ-RD-4XL
Zoro # G806198496
product price: $22.99
/ea
Sold in multiples of 5 for $114.95
Key Features
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1244-BKZ-RD-4XL
Zoro #
G806198496
UPC #
607659124462
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest w/Black Bottom
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
8
Features
Radio Clips
Number of Pockets with Closure
3
Reflective Stripe Color
Silver
Number of Outside Pockets
8
Covered Pocket Locations
Lower Front, Upper Left Chest
Description
The Ironwear 1244 safety vest brings together the best in safety, comfort and utility. The 2 in silver reflective tape is layered over 3 in contrasting fabric that wraps around the chest and torso and over the shoulders for Type R visibility that meets ANSI/ISEA 107 Class 2 standards. Made of 100% polyester mesh fabric with a zipper front closure, this vest is both durable and comfortable to wear for long hours. Additional features include 2 radio clip holders, 2 waist pockets with hook and loop flaps, a left chest pocket with hook and loop flap and an open right chest pocket with 4 pen pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.