
Hi-Vis Safety Vest w/Sleeves 2XL Class 3 , Snap 8 Pockets, ID Window
Mfr # 1280-LS-RD-CID-2XL
Zoro # G306198316
product price: $29.95
/ea
Sold in multiples of 5 for $149.75
Key Features
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1280-LS-RD-CID-2XL
Zoro #
G306198316
UPC #
607659128040
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Closure Type
Snap
ANSI Class
3
Total Number of Pockets
8
Includes ID Window
ID Window
Features
Radio Clips
Number of Pockets with Closure
2
Includes Tablet Pocket
Yes
Number of Inside Pockets
3
Number of Outside Pockets
5
Reflective Stripe Color
Silver
Description
The Ironwear 1280 safety vest combines high performance and high visibility for optimal workplace safety. This Type R vest features a secure snap button front closure, with 100% polyester mesh fabric, framed by black trim, that is both comfortable and durable. The 2 in silver reflective tape wraps around the arms and torso and over the shoulders for protection meeting ANSI/ISEA 107 Class 3 standards. Features such as the grommeted collar, radio clip holders, clear ID badge holder and 12 total pockets (including an open left chest pocket, hook and loop right chest pocket, back passthrough pocket, inner chest pocket, 2 waist pockets with hook and loop flaps, 2 inner waist pockets and 4 pen pockets) all help contribute to a superior work performance. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.