Shop IRONWEAR
See all product information
Create Account
Hi-Vis Safety Vest w/Sleeves XL Class 3 X Back, , Zipper 5 Pockets
- Mfr # 1294-LZ-RD-X-XL
- Zoro # G706198305
product price:
$
17.39
/ea
Sold in multiples of 10 for
$173.90
Key Features
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1294-LZ-RD-X-XL
- Zoro #
- G706198305
- UPC #
- 607659129429
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest w/Sleeves
- Standards
- ANSI / ISEA 107
- Color
- Lime
- Material
- Polyester Mesh
- Back Stripe Pattern
- X
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper
- Total Number of Pockets
- 5
- Features
- Radio Clips
- Number of Pockets with Closure
- 2
- Covered Pocket Locations
- Outside Lower
- Number of Outside Pockets
- 3
- Reflective Stripe Color
- Silver
- Number of Inside Pockets
- 2
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2 in
Description
The Ironwear 1294 safety vest is the perfect high-visibility supplement for your standard work gear. With 2 in silver reflective tape around the arms and torso and over the shoulders, this Type R vest meets ANSI/ISEA 107 Class 3. The hi-vis polyester mesh fabric is designed to fit comfortably over standard clothing, with a zipper front closure for a secure fit. Additional features include 2 hook and loop flap pockets at the waist, 2 inside pockets and a hook and loop pocket at the left chest. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.