Zoro Homepage

Hi-Vis Safety Vest XL Class 2 , Hook & Loop 0 Pockets

  • Mfr # 1285-O-XL

  • Zoro # G606198610


product price: $9.25
/ea
Sold in multiples of 15 for $138.75

Key Features

Standards
ANSI / ISEA 107-2015
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1285-O-XL
Zoro #
G606198610
UPC #
607659285224
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107-2015
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
0
Reflective Stripe Color
Silver

Description

The Ironwear 1285 safety vest is the safe choice for high-visibility solutions. Featuring 2 in silver reflective tape around the torso and over the shoulders, this Type R vest meets ANSI/ISEA 107 Class 2. The 100% polyester mesh fabric is both durable for tough work environments and comfortable for all-day wear, with a hook and loop front closure that allows for easy on and off. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.