
Iron-Tek 3/4-Dip 15-Gauge Gloves w/ Dotted Palm Finish 2X-Large
Mfr # 4863-2XL
Zoro # G906136428
product price:Â $6.19
/pr
Sold in multiples of 12 for $74.28
Key Features
Glove Size
2XL
Color
Grey / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4863-2XL
Zoro #
G906136428
UPC #
607659486355
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Color
Grey / Black
Description
Ironwear 4863 Strong Grip Cut Resistant utility glove is designed to keep your hands safe while maintaining the necessary dexterity and sensitivity on high precision jobs. This glove is hight breathable and is designed to produce minimal lint and dust.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.