Iron-Tek 3/4-Dip 15-Gauge Gloves w/ Smooth Palm Finish 2X-Large

  • Mfr # 4862-2XL

  • Zoro # G206136418


product price:  $4.95
/pr
Sold in multiples of 12 for $59.40

Key Features

Glove Size
2XL
Color
Grey / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4862-2XL
Zoro #
G206136418
UPC #
607659486256
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Color
Grey / Black

Description

Ironwear 4862 Strong Grip Cut Resistant utility glove is designed to keep your hands safe while maintaining the necessary dexterity and sensitivity on high precision jobs. This glove is hight breathable and is designed to produce minimal lint and dust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.