
Lab Coat, Polypropylene, 3 Pockets, Snap
Mfr # 5200-B-5XL
Zoro # G707010156
product price: $4.55
/eaSold in multiples of 30 for $136.50
Key Features
Material
Polypropylene
Number of Pockets
3
Closure Type
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5200-B-5XL
Zoro #
G707010156
UPC #
607659052055
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Lab Coat
Color
Blue
Material
Polypropylene
Number of Pockets
3
Closure Type
Snap
Description
The Ironwear 5200 is a breathable, disposable lab coat made out of 100% SMS fabric (40 gram polypropylene) is fluid resistant which provides high fluid protection. This comfortable coat is widely used to reduce the risk of contamination and transmission of infections. Each coat conveniently has a snap front closure, knit collar and cuffs, as well as 3 front pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.