Zoro Homepage

Lab Coat, Polypropylene, 3 Pockets, Snap

  • Mfr # 5200-B-MD

  • Zoro # G907010130


product price: $4.55
/ea
Sold in multiples of 30 for $136.50

Key Features

Material
Polypropylene
Number of Pockets
3
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200-B-MD
Zoro #
G907010130
UPC #
607659520097
Country of Origin
China

Dimensions

Size
MD

Details

Item
Lab Coat
Color
Blue
Material
Polypropylene
Number of Pockets
3
Closure Type
Snap

Description

The Ironwear 5200 is a breathable, disposable lab coat made out of 100% SMS fabric (40 gram polypropylene) is fluid resistant which provides high fluid protection. This comfortable coat is widely used to reduce the risk of contamination and transmission of infections. Each coat conveniently has a snap front closure, knit collar and cuffs, as well as 3 front pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.