
Metal D Ring Web Tool Tether, 10lbs - 25lbs
Mfr # 2865-O-DR
Zoro # G122914473
product price: $5.99
/eaSold in multiples of 30 for $179.70
Key Features
Length
1 in
Color
Orange
Standards
ANSI / ISEA 138
Width
0.5 in
Size
OSFA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2865-O-DR
Zoro #
G122914473
UPC #
607659286504
Country of Origin
China
Dimensions
Length
1 in
Width
0.5 in
Size
OSFA
Height
0.06 in
Details
Item
Tool Tether
Color
Orange
Standards
ANSI / ISEA 138
Description
The Ironwear 2865 D-Ring Tool Tether is a convenient solution that prevents workers from accidentally dropping objects. Featuring a built-in metal D-ring that holds hand tools weighing up to 10 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.