Zoro Homepage

Mobile Computer Barcode Scanner Harness & Lanyard, Small

  • Mfr # 2650-SM

  • Zoro # G016430447


product price: $18.49
/ea
Sold in multiples of 12 for $221.88

Key Features

Height
0.2 in
Color
Black / Yellow
Width
9 in
Standards
ANSI / ISEA 121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650-SM
Zoro #
G016430447
UPC #
607659265011
Country of Origin
China

Dimensions

Height
0.2 in
Size
SM
Width
9 in

Details

Color
Black / Yellow
Standards
ANSI / ISEA 121
Item
Lanyards and Lifelines

Description

Mobile computer harness and lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.