
Non Slip Food Grade Nitrile Gloves, Rough Finish - 2X-Large
Mfr # 4760-2XL
Zoro # G522914523
product price:Â $44.99
/pr
Sold in multiples of 6 for $269.94
Key Features
Glove Length
1 in
Glove Size
2XL
Glove Materials
Nitrile
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4760-2XL
Zoro #
G522914523
UPC #
607659476059
Country of Origin
Unknown
Dimensions
Glove Length
1 in
Glove Size
2XL
Details
Glove Materials
Nitrile
Item
Safety Gloves
Color
Blue
Description
Food grade compliant supported nitrile gloves w/ elbow length for protection from steam, oils, & heat. Non slip grip, cotton blend, + fleece lining for warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.