Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon & Plastic Raptor X Replacement Ratchet Suspension w/ Padding

  • Mfr # 3963

  • Zoro # G022914474


product price: $30.99
/ea
Sold in multiples of 5 for $154.95

Key Features

Width
7.5 in
Size
OSFA
Length
1 in
Color
Black / Grey
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3963
Zoro #
G022914474
UPC #
607659096318
Country of Origin
China

Dimensions

Width
7.5 in
Size
OSFA
Length
1 in
Height
2 in

Details

Color
Black / Grey
Item
Suspension

Description

Replacement ratchet suspension For use with Ironwear Raptor X 3968 / 3969 Helmet and chin strap sold separately Replacement ratchet suspension. For use with Ironwear Raptor X 3968 / 3969. Helmet and chin strap sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.