Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets, Lime/6X-Large

  • Mfr # 1294-LZ-6XL

  • Zoro # G716430372


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Color
Lime
Size
6XL
Standards
ANSI / ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1294-LZ-6XL
Zoro #
G716430372
UPC #
607659294387
Country of Origin
China

Dimensions

Size
6XL

Details

Color
Lime
Item
High Visibility Clothing
Standards
ANSI / ISEA 107

Description

Lime polyester mesh fabric with matching lime binding. Class 3, ANSI / ISEA 107-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.