Portable Non Slip EVA Foam Kneeling Pad w/ Handles

  • Mfr # 1920 | Kneeling Pad

  • Zoro # G716430488


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Material
EVA
Color
Black / Yellow
Width
11.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920 | Kneeling Pad
Zoro #
G716430488
UPC #
607659192003
Country of Origin
China

Dimensions

Width
11.45 in

Details

Material
EVA
Item
Kneeling Boards
Color
Black / Yellow

Description

Add comfort to hard-on-the-knee jobs with the Ironwear 1920 ultra cushioned kneeling pad. Durable, 1.5'' thick EVA foam provides protection for your knees so you can focus on the job. Lightweight and heavy duty, the 1920 features a non-slip textured surface that provides traction and prevents unwanted slippage. Use this kneeling pad on its own, or with our 1940 Economy, or 1960 Premium knee pads for additional safety wherever you work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.