Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raptor Safety Helmet Clips, Black

  • Mfr # 3984-B

  • Zoro # G116430286


product price: $0.95
/ea
Sold in multiples of 25 for $23.75

Key Features

Color
Black
Width
1.65 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3984-B
Zoro #
G116430286
UPC #
607659398405
Country of Origin
China

Dimensions

Width
1.65 in
Height
0.25 in

Details

Color
Black
Item
Head Protection

Description

Head protection is not something to take lightly. This is why we have designed our Raptor helmets with replaceable strap safety clips to ensure a secure fit every time. Each set of 4 black safety clips help secure chin straps to Raptor helmet models 3975 non-vented and 3976 vented. Our Raptor helmets are designed with your safety in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.