
Raptor Type II Class E Non-Vented Safety Helmet
Mfr # 3975-BL-CFMP
Zoro # G116430439
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black Graphite
Fits Hat Size
6.5 - 8
Standards
ANSI / ISEA Z89.1
Head Protection Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3975-BL-CFMP
Zoro #
G116430439
UPC #
607659750135
Country of Origin
China
Dimensions
Fits Hat Size
6.5 - 8
Details
Color
Matte Black Graphite
Item
Hard Hat
Standards
ANSI / ISEA Z89.1
Head Protection Material
Polycarbonate
Description
The Ironwear 3975 Raptor Series is a Type II Class E Safety Helmet designed to protect you against a blow to the top and sides of head. Featuring an adjustable chin strap and a ratchet closure with a 4-point suspension, this helmet is made from Polycarbonate and acrylonitrile butadiene styrene, meeting ANSI / ISEA Z89.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.