
Safety Vest One Size Class 2 , Hook & Loop
Mfr # 1269-L
Zoro # G606198603
product price: $7.45
/eaSold in multiples of 12 for $89.40
Key Features
Size
One Size
Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1269-L
Zoro #
G606198603
UPC #
607695126918
Country of Origin
China
Dimensions
Size
One Size
Reflective Stripe Width
2 in
Details
Item
Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Closure Type
Hook & Loop
ANSI Class
2
Reflective Stripe Color
Silver
Description
The Ironwear 1269 safety vest is among the most adaptable and dependable choices for high-visibility work gear. Made from 100% polyester mesh fabric, this Type R vest is both durable and comfortable for use through tough working conditions and long hours, with a hook and loop front closure for easy on and off. Also included is 2 in silver reflective tape that wraps around the torso and over the shoulders for protection that meets ANSI/ISEA Class 2 standards. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply machine wash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.