Safety Vest w/ Snap Button Closure, Radio Clips & ID Holder, Lime/5X-Large

  • Mfr # 1279-LS-RD-CID-5XL

  • Zoro # G916430288


product price:  $22.99
/ea
Sold in multiples of 5 for $114.95

Key Features

Material
Polyester
Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1279-LS-RD-CID-5XL
Zoro #
G916430288
UPC #
607659027909
Country of Origin
China

Details

Material
Polyester
Item
High Visibility Clothing
Color
Lime

Description

The Ironwear 1279 safety vest is the smart solution to hi-vis gear. This professional design features a snap button front closure, 2 radio clip holders and a clear ID badge holder, as well as 2 in silver reflective tape across the torso and over the shoulders. This vest also comes with 12 total pockets, including 4 pen pockets, 2 outer chest pockets, 2 flap pockets at the waist, 2 inner chest pockets and 2 inner waist pockets.This safety vest is ideal to improve worker visibility in all but the most demanding applications - from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing.To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.