Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandy Nitrile Dipped A2 Cut Resistant Impact Gauntlet Gloves (2X-Large)

  • Mfr # 4710-2XL

  • Zoro # G222914540


product price: $23.99
/pr
Sold in multiples of 6 for $143.94

Key Features

Standards
ANSI / ISEA 105
Color
Blue / Lime
Glove Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4710-2XL
Zoro #
G222914540
UPC #
607659471054
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
1 in

Details

Item
Safety Gloves
Standards
ANSI / ISEA 105
Color
Blue / Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.