Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandy Nitrile Dipped A2 Cut Resistant Impact Gauntlet Gloves (Small)

  • Mfr # 4710-SM

  • Zoro # G622914607


product price: $23.99
/pr
Sold in multiples of 6 for $143.94

Key Features

Color
Blue
Glove Length
1 in
Glove Size
SM
Standards
ANSI / ISEA 105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4710-SM
Zoro #
G622914607
UPC #
607659471016
Country of Origin
China

Dimensions

Glove Length
1 in
Glove Size
SM

Details

Color
Blue
Item
Safety Gloves
Standards
ANSI / ISEA 105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.