
Stainless Steel Mesh Glove, Adjustable Snap Button Closure, Medium
Mfr # 4991-MD
Zoro # G316430413
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Standards
EN 1082-1
Glove Materials
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4991-MD
Zoro #
G316430413
UPC #
607659499133
Country of Origin
China
Dimensions
Glove Size
MD
Details
Color
Silver
Standards
EN 1082-1
Item
Gloves & Hand Protection
Glove Materials
Steel
Description
Built from stainless steel rings that are individually welded for maximum strength, flexibility, and durability with each ring having 4 others pass through it allowing for no large gaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.