Zoro Homepage

Standard Polyester Safety Vest w/ 1 in Reflective Tape Blue/OSFA

  • Mfr # 1218-B

  • Zoro # G406198254


product price: $5.79
/ea
Sold in multiples of 20 for $115.80

Key Features

Material
Polyester
Reflective Stripe Width
1 in
Closure Type
Hook & Loop
Reflective Stripe Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218-B
Zoro #
G406198254
UPC #
607659121805
Country of Origin
China

Dimensions

Size
One Size
Reflective Stripe Width
1 in

Details

Item
Hi-Vis Safety Vest
Color
Blue
Material
Polyester
Closure Type
Hook & Loop
Reflective Stripe Color
Lime

Description

The Ironwear 1218 safety vest is designed to visually indicate when a worker is present in settings with low risk of impact. The 100% polyester mesh material is lightweight, breathable and comfortable to wear through long work shifts, with 1 in vertical reflective tape on each side of the back and torso for improved visibility. This one-size-fits-all vest can also fit easily over standard work gear, while the hook and loop front closure allows for better flexibility and easy on and off. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply machine wash in warm water and mild soap, then leave to air dry. For heavy soiling, gently spot clean with a mild detergent. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.