
Standard Polyester Safety Vest w/ 1 in Reflective Tape Orange
Mfr # 1217-O
Zoro # G406197998
product price: $5.79
/ea
Sold in multiples of 20 for $115.80
Key Features
Material
Polyester
Reflective Stripe Width
1 in
Closure Type
Hook & Loop
Reflective Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1217-O
Zoro #
G406197998
UPC #
607659121706
Country of Origin
China
Dimensions
Size
One Size
Reflective Stripe Width
1 in
Details
Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester
Closure Type
Hook & Loop
Reflective Stripe Color
Silver
Description
The Ironwear 1217 safety vest is designed to visually indicate when a worker is present in settings with low risk of impact. The 100% polyester mesh material is lightweight, breathable and comfortable to wear through long work shifts, with 1 in vertical reflective tape on each side of the back and torso for improved visibility. This one-size-fits-all vest can also fit easily over standard work gear, while the hook and loop front closure allows for better flexibility and easy on and off. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply machine wash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.