
Tool Lanyard w/ Self-Locking Steel Carabiner and Adjustable Clamp
Mfr # 2601
Zoro # G206136425
product price: $15.39
/eaSold in multiples of 10 for $153.90
Key Features
Color
Orange / Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2601
Zoro #
G206136425
UPC #
607659260108
Country of Origin
China
Details
Item
Tool Lanyard w/ Self-Locking Steel Carabiner & Adjustable Clamp
Color
Orange / Lime
Description
The Ironwear 2601 tool lanyard provides a safe personal connection point for tools that prevents damage and injuries that could result from dropping tools at heights. The self-locking steel carabiner at one end is fully rotating for the most flexible attachment, while the nylon noose at the opposite end has a PVC stopper for a firm tie-off that can be adjusted to meet different sized tools. Both are joined by a retractable nylon and latex strap that has a relaxed length of 19.5 in, a stretched length of 40.0 in and a total capacity of 15 lb, meeting ANSI/ISEA 121. This tool lanyard is ideal for use by construction teams operating at heights, especially when fall-arrest systems are required, or by construction workers who don’t work at heights but prefer the convenience of always having their tools on their person and within reach. It is also a valuable accessory for recreational and home improvement projects as well, such as carpentry, flooring, painting, climbing, hunting or hiking. To clean, simply remove the carabiner and machine wash and dry. Alternatively, you may hand wash with mild soap and water, then leave to air dry. If the carabiner has any build-up of dirt or grime, then hand washing is the best option. Be sure to completely dry the carabiner before using, preferably as soon as you have finished cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.