Shop IRONWEAR
See all product information
Create Account
Twin Leg External Energy Absorbing Lanyard w/ Rebar Hooks
- Mfr # 2346
- Zoro # G022914535
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Color
Black, Blue
Standards
ANSI Z359.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2346
- Zoro #
- G022914535
- UPC #
- 607659234604
- Country of Origin
- China
- Item
- Lanyard
- Color
- Black, Blue
- Standards
- ANSI Z359.13
Dimensions
- Length
- 1 in
Description
Single leg external energy absorbing Lanyard. Non Swivel forged snap hook on one end. Non Swivel forged rebar hooks on 2 ends. Gate strength 3600 lbs. Allows for a Free Fall of up to 6 ft for workers up to 420 lb. Allows for a Free Fall of up to 12 ft for workers up to 310 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.